https://www.bdiexpress.com/medias/INDFAFPBXXXX-RAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzN8aW1hZ2UvanBlZ3xhR1EyTDJobU1DOHhNRE13TXprNE56UTBPVGc0Tmk5SlRrUkdRVVpRUWxoWVdGaGZVa0ZQWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8Mzc4OWJhOGEzYzNhMWU1ODRlYTc0Y2ZiYjg0ZmIwZjUxZGJmYjBhYTVlNWYwY2ViMWZmNzlmMDhmN2ZjZjM1Yg
TIMKEN
TIMKEN
RAO2 15/16
TIMKEN TIMKEN
Description
RAO2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 4-1/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4-1/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RAO2 15/16
BDI #
1371431
Details
2053.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RAO2-15-16/p/1371431
Your Price
$ 2,053.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
18.189
EAN
0087796061910
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
GN215KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RAO 2 15/16
Weight / LBS
40.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4-1/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.938 Inch | 74.625 Millimeter
Actual Bolt Center to Center
12 Inch | 304.8Millimeter
Nominal Bolt Center to Center
12 Inch | 304.8 Millimeter
Base to Center Height
4.125 Inch | 104.8 Millimeter
Length Thru Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh