https://www.bdiexpress.com/medias/INDFAFPBXXXX-RASC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3M3xpbWFnZS9qcGVnfGFEUXhMMmc0Tnk4eE1EYzJOamd4TXpFek5EZzNPQzlKVGtSR1FVWlFRbGhZV0ZoZlVrRlRRMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58YmRiYzU0Y2EzZWVhNjk5MmM2ODdiMjkyMzZkZWRjZDg1YjIzMjgwOGI2Y2VmMzkwNDZhY2Q5YjI5Y2Y4MDU4ZA
TIMKEN
TIMKEN
RASC1 1/2
TIMKEN TIMKEN
Description
RASC1 1/2 PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RASC1 1/2
BDI #
1371490
Details
260.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASC1-1-2/p/1371490
Your Price
$ 260.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.379
EAN
0087796059597
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GC1108KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RASC 1 1/2
Weight / LBS
4.74
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.734 Inch | 44.044 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Actual Bolt Center to Center
5.4 Inch | 137.2Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh