https://www.bdiexpress.com/medias/INDINAPBXXXX-RASE-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTd8aW1hZ2UvanBlZ3xhRGswTDJoa09DOHhNREEzTmpVd05qQXpNREV4TUM5SlRrUkpUa0ZRUWxoWVdGaGZVa0ZUUlY4eVFreFVYek13TUZnek1EQXVhbkJufGIwNDJjYzdmOTUwNzdhNjRhYmJkNjA0OGExOGRlZjE1NDJhYjI0YzYyZjliNTUwMjZjYTAzMzJhNmEwYjY0Zjk
INA
INA
RASE50-XL-N
INA INA
Description
RASE 50 ; PILLOW BLOCK UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 151.5MM Minimum Bolt Spacing; 163.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
4012802066104
BDI #
18313669
Details
323.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASE50-XL-N/p/18313669
Your Price
$ 323.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.84
EAN
4054372845079
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GE50KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASE50N
Weight / LBS
7.056
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 151.5MM Minimum Bolt Spacing; 163.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Bolt Spacing Maximum
6.437 Inch | 163.5Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bolt Spacing Minimum
5.965 Inch | 151.5Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh