SEALMASTER
SEALMASTER
RPB 111-2
SEALMASTER SEALMASTER
Description
RPB 111-2 PILLOW BLOCK ROLLER BEARING ; 1-11/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 5.56" Minimum Bolt Spacing; 6.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
550210
BDI #
351674
Details
794.62
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RPB-111-2/p/351674
Your Price
$ 794.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.674
EAN
0662288479970
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
RCI-111
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RPB 111-2
Manufacturer Internal Number
550210
Weight / LBS
10.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 5.56" Minimum Bolt Spacing; 6.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Maximum
6.44 Inch | 163.576Millimeter
Bolt Spacing Minimum
5.56 Inch | 141.224Millimeter
Nominal Bolt Center to Center
6.2 Inch | 157.5 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh