SEALMASTER
SEALMASTER
RPB 112-C2 CR
SEALMASTER SEALMASTER
Description
RPB 112-C2 CR PILLOW BLOCK ROLLER BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-5/16" Minimum Bolt Spacing; 7-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
556628
BDI #
352594
Details
1421.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RPB-112-C2-CR/p/352594
Your Price
$ 1,421.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.993
EAN
0662461298107
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
RCI-112-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RPB 112-C2 CR
Manufacturer Internal Number
556628
Weight / LBS
13.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-5/16" Minimum Bolt Spacing; 7-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bolt Spacing Maximum
7.188 Inch | 182.575Millimeter
Bolt Spacing Minimum
6.313 Inch | 160.35Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh