SEALMASTER
SEALMASTER
RPB 204-C2 CR
SEALMASTER SEALMASTER
Description
RPB 204-C2 CR PILLOW BLOCK ROLLER BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-15/16" Minimum Bolt Spacing; 8-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
556632
BDI #
352598
Details
1585.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RPB-204-C2-CR/p/352598
Your Price
$ 1,585.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.398
EAN
0662461298114
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
RCI-204-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RPB 204-C2 CR
Manufacturer Internal Number
556632
Weight / LBS
20.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-15/16" Minimum Bolt Spacing; 8-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
8.688 Inch | 220.675Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
6.938 Inch | 176.225Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh