Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RPB 5/8 https://www.bdiexpress.com/medias/INDFAFPBXXXX-RPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyNXxpbWFnZS9qcGVnfGFEUmxMMmd6TkM4eE1EYzJOekF3T1RJMU1UTTFPQzlKVGtSR1FVWlFRbGhZV0ZoZlVsQkNYekpDVEZSZk16QXdlRE13TUM1cWNHY3w3OWE2MDljZTA2NGVlYmQ4ZjQxZjQwMGNiMGY1MTk2NjMzOWYyOTc0Y2QzNTFiZTU3M2VjZDFmMmI1NzgwMjVk
1371743 Pillow Block Bearings 

TIMKEN TIMKEN

RPB 5/8

Description

RPB 5/8 PILLOW BLK BRG UNIT ; 5/8" BORE 7/8" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 2-3/16" Minimum Bolt Spacing; 3-3/16" Maximum Bolt Spacing; Not Relubricatable; Zinc Coated Stamped Steel; Non-Expansion

Part #

RPB 5/8

BDI #
1371743

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

44.27 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 44.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.2
EAN
0087796056527
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Zinc Coated Stamped Steel
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
RA010RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RPB 5/8
Weight / LBS
0.44
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 2-3/16" Minimum Bolt Spacing; 3-3/16" Maximum Bolt Spacing; Not Relubricatable; Zinc Coated Stamped Steel; Non-Expansion
Bolt Spacing Minimum
2.188 Inch | 55.575Millimeter
Base to Center Height
0.875 Inch | 22.225 Millimeter
Bolt Spacing Maximum
3.188 Inch | 80.975Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Nominal Bolt Center to Center
2.7 Inch | 68.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh