SEALMASTER
SEALMASTER
RPBA 211-2
SEALMASTER SEALMASTER
Description
RPBA 211-2 PILLOW BLOCK ROLLER BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8.06" Minimum Bolt Spacing; 9.69" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
551868
BDI #
352679
Details
2247.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RPBA-211-2/p/352679
Your Price
$ 2,247.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.302
EAN
0662288483113
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
RCIA-211
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RPBA 211-2
Manufacturer Internal Number
551868
Weight / LBS
29.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8.06" Minimum Bolt Spacing; 9.69" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
8.06 Inch | 204.724Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Length Thru Bore
3.69 Inch | 93.726 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Bolt Spacing Maximum
9.69 Inch | 246.126Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh