

SEALMASTER
SEALMASTER
S-2119-MB19
SEALMASTER SEALMASTER
Description
S-2119-MB19 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-3/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4.438" Minimum Bolt Spacing; 4-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Spring Loaded Lip (Bottom); Single Lip Seal (Top) Seal; Non-Expansion
Part #
761140
BDI #
21518075
Details
555.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/S-2119-MB19/p/21518075
Your Price
$ 555.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.18
EAN
0662461162644
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Pillow Block Bearing
Product Specification
2 Bolt Pillow Block; 1-3/16" Bore; 2-3/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4.438" Minimum Bolt Spacing; 4-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Spring Loaded Lip (Bottom); Single Lip Seal (Top) Seal; Non-Expansion
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-3/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4.438" Minimum Bolt Spacing; 4-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Spring Loaded Lip (Bottom); Single Lip Seal (Top) Seal; Non-Expansion