Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF 1308 https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF1500-2BLT-NE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0NjR8aW1hZ2UvanBlZ3xhR1U0TDJneU1pODVOVGt3TWpJNE5UZ3lORE13TG1wd1p3fDYyYjU1NTM0ZmI5ZjBjYzE5NWMzMmY5MTVmYjUzMjkyZWY3ODNiOWMxNDJmMTg5MWJkYmY5NzViZDA1ZTlkYzg
1266342 Pillow Block Bearings 

SKF SKF

SAF 1308

Description

SAF 1308 PILLOW BLOCK HSG

Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 63.5MM Base to Center Height; Shaft Mount Mount; Ball Bearing; 165.1MM Minimum Bolt Spacing; 177.8MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SAF 1308

BDI #
1266342

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.53
EAN
7316576667930
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
1308 E
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
14
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 63.5MM Base to Center Height; Shaft Mount Mount; Ball Bearing; 165.1MM Minimum Bolt Spacing; 177.8MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
7 Inch | 177.8Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh