https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF1500-2BLT-NE-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5MXxpbWFnZS9qcGVnfGFESmlMMmd5WVM4eE1EYzJOalEyTmpNNE16a3dNaTlKVGtSVFMwWlFRbGhZV0ZoZlUwRkdNVFV3TUY4eVFreFVYMDVGWHpNd01IZ3pNREF1YW5Cbnw1MmNhNTk3NDczMDMxNDc4Y2U1YTRkZWQ1Njk0MzdjZDA3OGUyOThmYTg5NTZkZmU3NzNiYTZjZmI3ZGFhZjEz
SKF
SKF
SAF 1309
SKF SKF
Description
SAF 1309 PILLOW BLOCK ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 70MM Base to Center Height; Shaft Mount Mount; Ball Bearing; 187.325MM Minimum Bolt Spacing; 200.025MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 1309
BDI #
1266343
Details
1652.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-1309/p/1266343
Your Price
$ 1,652.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.34
EAN
7316576667947
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
1309 E
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
18
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 70MM Base to Center Height; Shaft Mount Mount; Ball Bearing; 187.325MM Minimum Bolt Spacing; 200.025MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.6 Inch | 193 Millimeter
Length Thru Bore
4.25 Inch | 107.95 Millimeter
Bolt Spacing Minimum
7.375 Inch | 187.325Millimeter
Bolt Spacing Maximum
7.875 Inch | 200.025Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh