https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22310-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NjJ8aW1hZ2UvanBlZ3xhRGRpTDJnMU15OHhNRFExT0RZMU1EUXhNVEF6T0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU16RXdYekpDVEZSZk16QXdlRE13TUM1cWNHY3wwNDVmMjMwYmVkYjJmZjgzOWRjODJkY2U2MGNjYjA3YmJjZmQ5MmFjNTQ5YmI4ZGQ4NTNmNTQyOGNlOTI3YmFh
SKF
SKF
SAF 22310
SKF SKF
Description
SAF 22310 ; HOUSINGS WITH BEARINGS
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 76.2MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 196.85MM Minimum Bolt Spacing; 228.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22310
BDI #
1266388
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22310/p/1266388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.16
EAN
7316576668562
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22310 E
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22310
Weight / LBS
22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 76.2MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 196.85MM Minimum Bolt Spacing; 228.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
7.75 Inch | 196.85Millimeter
Bolt Spacing Maximum
9 Inch | 228.6Millimeter
Length Thru Bore
4.625 Inch | 117.475 Millimeter
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center to Center
8.4 Inch | 213.4 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh