https://www.bdiexpress.com/medias/INDTIMPBXXXX-SAF-4BOLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MzR8aW1hZ2UvanBlZ3xhRGhsTDJobVpDOHhNRFF6TXpnMU1qYzJPREk0Tmk5SlRrUlVTVTFRUWxoWVdGaGZVMEZHWHpSQ1QweFVYek13TUhnek1EQXVhbkJufDMxZDU5YmViNGQxZDViY2YxN2Q4MjVlZThlZjg1ZDQ1OTc4ZTRkODllYmYyMmY3ODI0ZWVjNTI0OTdiMTNiZjg
TIMKEN
TIMKEN
SAF 22516
TIMKEN TIMKEN
Description
SAF 22516 SPLIT PB BRG ASSY ; 2-11/16" BORE 3-1/2" BSE-CTR
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-5/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22516
BDI #
1372092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22516/p/1372092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
16.783
EAN
0087796039759
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22216K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22516
Weight / LBS
37
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-5/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.688 Inch | 68.275 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Length Thru Bore
4.875 Inch | 123.825 Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Bolt Spacing Minimum
9.625 Inch | 244.475Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh