https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22518-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NjJ8aW1hZ2UvanBlZ3xhRGRtTDJnNVlTOHhNRFExT0RZMU9UUTROemMzTkM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5URTRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wwOWYwNGEzNTlkMmM4NDlhYmI4MGFmZTQ0NWYzY2NjNWViZjE4MWUzNDgxNDAwMjdiMWFkZjU3ZjZmYjk2NTZk
SKF
SKF
SAF 22518
SKF SKF
Description
SAF 22518 PILLOW BLOCK HSG ; 3-3/16" BORE 4" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-3/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22518
BDI #
1266417
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22518/p/1266417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21.36
EAN
7316576668937
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22218 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22518
Weight / LBS
47
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-3/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
11 Inch | 279.4 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
11.625 Inch | 295.275Millimeter
Length Thru Bore
5.875 Inch | 149.225 Millimeter
Bolt Spacing Minimum
10.375 Inch | 263.525Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh