https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22526-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhR1k1TDJoa09DOHhNRFExT0RZMk1UQTJNRFl6T0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5USTJYelJDVEZSZk16QXdlRE13TUM1cWNHY3w1YTgwMTcxODA2OWJiY2QzOThmNjI0MmY1NzIwMjE1MWJhMDZlNmZlOThhYWQ4MTBhZWQ0MDI2ODVmOWViMjcx
SKF
SKF
SAF 22526 Y
SKF SKF
Description
SAF 22526 Y PILLOW BLOCK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-5/8" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22526 Y
BDI #
1260722
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22526-Y/p/1260722
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
65.36
EAN
7316571226927
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22226 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22526 Y
Weight / LBS
144
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-5/8" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
4.438 Inch | 112.725 Millimeter
Bolt Spacing Minimum
14.625 Inch | 371.475Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh