https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22622-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MzN8aW1hZ2UvanBlZ3xhRGd5TDJnek9DOHhNRFExT0RZMk9ETXpOVEV6TkM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5qSXlYelJDVEZSZk16QXdlRE13TUM1cWNHY3w1ZjMwZjczYmFjYjUyN2JkNDQ5ZDFhNjBkNDNlNTZmYTY1ZjViOWU1ZjhhY2RhN2IxMDJjYmY5NDA1MmI0ZmYy
SKF
SKF
SAF 22622
SKF SKF
Description
SAF 22622 PILLOW BLOCK HSG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-5/8" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22622
BDI #
1266454
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22622/p/1266454
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
69.25
EAN
7316576669477
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22322 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22622
Weight / LBS
153
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-5/8" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Bolt Spacing Minimum
14.625 Inch | 371.475Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh