https://www.bdiexpress.com/medias/INDNTNPBXXXX-SAFD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5ODR8aW1hZ2UvanBlZ3xhR05rTDJoa01pOHhNRFV4TXpjM056RTVOekE0Tmk5SlRrUk9WRTVRUWxoWVdGaGZVMEZHUkY4eVFreFVYek13TUhnek1EQXVhbkJufDQyMGM4YjA0MzMwZDRkNjBmNmZjZDVkMTI5NGYyMzUyYzRlYzE4N2ExMzYyYjY0MTczZjk3ZTQ2Nzk1ZTFkZjA
NTN
NTN
SAFD22515-207
NTN NTN
Description
SAFD22515-207 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-5/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion
Part #
SAFD22515-207
BDI #
20862710
Details
1475.68
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAFD22515-207/p/20862710
Your Price
$ 1,475.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.733
EAN
0692314000724
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22515K
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
28.43963
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-5/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion
Bolt Spacing Maximum
9.625 Inch | 244.475Millimeter
Length Thru Bore
4.75 Inch | 120.65 Millimeter
Bolt Spacing Minimum
8.625 Inch | 219.075Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Nominal Bolt Center to Center
8.6 Inch | 218.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh