https://www.bdiexpress.com/medias/INDNTNPBXXXX-FSAFD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjN8aW1hZ2UvanBlZ3xhR0psTDJnMFlTOHhNRE0wTnpJd05qRTBPREV5Tmk5SlRrUk9WRTVRUWxoWVdGaGZSbE5CUmtSZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8YjBkODM3ZGZmNDY1Nzk4MzU4MjY3YzNmNWQ4NGM5ZDRkNTkxMDBlZmU1MTc4N2UxY2VkZDY5Yzc5MWJlZWFiZg
NTN
NTN
SAFD22538-615CC3
NTN NTN
Description
SAFD22538-615CC3 PILLOW BLOCK BALL BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 7-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion
Part #
SAFD22538-615CC3
BDI #
20862802
Details
17136.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAFD22538-615CC3/p/20862802
Your Price
$ 17,136.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
199.33
EAN
0692314001189
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22538K
Seals
Taconite
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | C3 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
354.94424
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 7-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Length Thru Bore
10.75 Inch | 273.05 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh