https://www.bdiexpress.com/medias/INDNTNPBXXXX-SAFD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5ODR8aW1hZ2UvanBlZ3xhR05rTDJoa01pOHhNRFV4TXpjM056RTVOekE0Tmk5SlRrUk9WRTVRUWxoWVdGaGZVMEZHUkY4eVFreFVYek13TUhnek1EQXVhbkJufDQyMGM4YjA0MzMwZDRkNjBmNmZjZDVkMTI5NGYyMzUyYzRlYzE4N2ExMzYyYjY0MTczZjk3ZTQ2Nzk1ZTFkZjA
https://www.bdiexpress.com/medias/INDNTNPBXXXX-SAFD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5ODR8aW1hZ2UvanBlZ3xhR05rTDJoa01pOHhNRFV4TXpjM056RTVOekE0Tmk5SlRrUk9WRTVRUWxoWVdGaGZVMEZHUkY4eVFreFVYek13TUhnek1EQXVhbkJufDQyMGM4YjA0MzMwZDRkNjBmNmZjZDVkMTI5NGYyMzUyYzRlYzE4N2ExMzYyYjY0MTczZjk3ZTQ2Nzk1ZTFkZjA
NTN
NTN
SAFD23520-307C
NTN NTN
Description
SAFD23520-307C PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion
Part #
SAFD23520-307C
BDI #
20862842
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAFD23520-307C/p/20862842
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
36.26
EAN
0692314001387
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
23520EAKW33
Seals
Taconite
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
75.39809
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Bolt Spacing Minimum
11.625 Inch | 295.275Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

