TIMKEN
TIMKEN
SAL2 3/16
TIMKEN TIMKEN
Description
SAL2 3/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion | Non-Expansion
Part #
SAL2 3/16
BDI #
1372510
Details
2181.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAL2-3-16/p/1372510
Your Price
$ 2,181.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.98
EAN
0087796061361
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion | Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
SM1203KS
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAL 2 3/16
Weight / LBS
24.18
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion | Non-Expansion
Actual Bolt Center to Center
9 Inch | 228.6Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Length Thru Bore
5.406 Inch | 137.312 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh