SEALMASTER
								SEALMASTER
							
						
					SP-205
				 
				SEALMASTER SEALMASTER
Description
						
                            
								SP-205 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 25MM BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 44.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 130.175MM Minimum Bolt Spacing; 142.875MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	710035
							BDI #
						
	                      	355915
							
						
Details
                    
                        1412.87
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP-205/p/355915
						
		
		
		
				Your Price
				
						
							$ 1,412.87 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				1.634
					EAN
				0662461052631
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Set Screw
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					1/2 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					5205
			Seals
				
					Felt Labyrinth
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Metric
			Other Features
				
					Single Row
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Item Number
				
					SP-205
			Manufacturer Internal Number
				
					710035
			Weight / LBS
				
					3.6
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 44.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 130.175MM Minimum Bolt Spacing; 142.875MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
			Base to Center Height
				
					1.748 Inch | 44.4 Millimeter
			Bore
				
					0.984 Inch | 25 Millimeter
			Length Thru Bore
				
					1.375 Inch | 34.925 Millimeter
			Nominal Bolt Center to Center
				
					4.8 Inch | 121.9 Millimeter
			Bolt Spacing Minimum
				
					5.125 Inch | 130.175Millimeter
			Bolt Spacing Maximum
				
					5.625 Inch | 142.875Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

