SEALMASTER
SEALMASTER
SP-39C
SEALMASTER SEALMASTER
Description
SP-39C PILLOW BLOCK BALL BEARING ; 2-7/16" BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 7-7/8" Minimum Bolt Spacing; 9-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
703607
BDI #
355583
Details
951.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP-39C/p/355583
Your Price
$ 951.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.552
EAN
0662461023372
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2-27C
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SP-39C
Manufacturer Internal Number
703607
Weight / LBS
16.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 7-7/8" Minimum Bolt Spacing; 9-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
9.375 Inch | 238.125Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Minimum
7.875 Inch | 200.025Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Nominal Bolt Center to Center
8.9 Inch | 226.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh