DODGE
DODGE
SP4B534-SAFS-515TT
DODGE DODGE
Description
SP4B534-SAFS-515TT PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
042571
BDI #
244078
Details
11261.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP4B534-SAFS-515TT/p/244078
Your Price
$ 11,261.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
164.348
EAN
0782475023929
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22234K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SP4B534-SAFS-515TT SAFS
Manufacturer Internal Number
042571
Weight / LBS
310
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
9.906 Inch | 251.612 Millimeter
Bolt Spacing Minimum
19.375 Inch | 492.125Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Base to Center Height
7.063 Inch | 179.4 Millimeter
Bolt Spacing Maximum
21.625 Inch | 549.275Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh