DODGE
DODGE
SP4B538-SAFS-700TT
DODGE DODGE
Description
SP4B538-SAFS-700TT PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 7-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/8" Minimum Bolt Spacing; 23-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
042580
BDI #
244087
Details
16404.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP4B538-SAFS-700TT/p/244087
Your Price
$ 16,404.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
272.4
EAN
0782475024018
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22238K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SP4B538-SAFS-700TT SAFS
Weight / LBS
400
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 7-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/8" Minimum Bolt Spacing; 23-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Bolt Spacing Maximum
23.875 Inch | 606.425Millimeter
Length Thru Bore
10.844 Inch | 275.438 Millimeter
Bore
7 Inch | 177.8 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Bolt Spacing Minimum
22.125 Inch | 561.975Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh