https://www.bdiexpress.com/medias/INDNTNPBXXXX-SPW-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Nzh8aW1hZ2UvanBlZ3xhRE01TDJoaVlpOHhNRE0wTnpJeE1EazJOVEF5TWk5SlRrUk9WRTVRUWxoWVdGaGZVMUJYWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ODUwZTFkNjA5ZGFmMjA1MWRjOWM1OTMzNDE0ZGJhNGFiZjQxZTJjODA2Y2I2ZDc0ZjkwZmNjYjM3OWU2MGM5MQ
https://www.bdiexpress.com/medias/INDNTNPBXXXX-SPW-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Nzh8aW1hZ2UvanBlZ3xhRE01TDJoaVlpOHhNRE0wTnpJeE1EazJOVEF5TWk5SlRrUk9WRTVRUWxoWVdGaGZVMUJYWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ODUwZTFkNjA5ZGFmMjA1MWRjOWM1OTMzNDE0ZGJhNGFiZjQxZTJjODA2Y2I2ZDc0ZjkwZmNjYjM3OWU2MGM5MQ
NTN
NTN
SPW2215N1
NTN NTN
Description
SPW2215N1 PILLOW BLOCK BEARING ; SN SAF SPW SPAW
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 80MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Part #
SPW2215N1
BDI #
1230565
Details
1744.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SPW2215N1/p/1230565
Your Price
$ 1,744.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.53
EAN
0692314460665
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22215EALLKW33C3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
20
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 80MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Actual Bolt Center to Center
9.1 Inch | 230Millimeter
Bore
2.559 Inch | 65 Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
9.1 Inch | 231.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

