https://www.bdiexpress.com/medias/INDNTNPBXXXX-SPW-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Nzh8aW1hZ2UvanBlZ3xhRE01TDJoaVlpOHhNRE0wTnpJeE1EazJOVEF5TWk5SlRrUk9WRTVRUWxoWVdGaGZVMUJYWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ODUwZTFkNjA5ZGFmMjA1MWRjOWM1OTMzNDE0ZGJhNGFiZjQxZTJjODA2Y2I2ZDc0ZjkwZmNjYjM3OWU2MGM5MQ
NTN
NTN
SPW2217-215N1
NTN NTN
Description
SPW2217-215N1 PILLOW BLOCK BEARING ; 2-15/16" 2
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Part #
SPW2217-215N1
BDI #
1230567
Details
1989.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SPW2217-215N1/p/1230567
Your Price
$ 1,989.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.06
EAN
4547359196726
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22217EALLKW33C3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
31
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Actual Bolt Center to Center
10.2 Inch | 259.1Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh