https://www.bdiexpress.com/medias/INDKMLPBXXXX-SSUCTPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NHxpbWFnZS9qcGVnfGFEUmtMMmhqTnk4NU9EQTFOVGd6TmpFek9UZ3lMMGxPUkV0TlRGQkNXRmhZV0Y5VFUxVkRWRkJRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MTIyN2E2OGQxMDNiZmQ0Y2NjMTI4ZGY0NTNkMTNmNzcyZTNlM2JlMDJmMjUyZjFlZDFhZDE0ZTRmMGQ4MzdjMA
KML BEARING
KML BEARING
SSUCTPP204-12
KML BEARING KML BEARING
Description
SSUCTPP204 12 ; 3/4 THERMOPLASTIC PILLOW BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
SSUCTPP204-12
BDI #
17244580
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SSUCTPP204-12/p/17244580
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.31
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SSUC204-12
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
0.68
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Base to Center Height
1.311 Inch | 33.3 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Actual Bolt Center to Center
3.74 Inch | 94.996Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh