https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjZ8aW1hZ2UvanBlZ3xhRGN5TDJnMU9TOHhNRFV4TXpjM01EWTNOakkxTkM5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY4eVFreFVYek13TUhnek1EQXVhbkJufDk3ODM0MDQ3YzkwZDQxOWIzMWUxMTI1MjMyMWI3YTE0OGI2N2E1YmRmNzU4ZjgwNmNkOTQ5Zjc0NGI5MTM4OGU
https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjZ8aW1hZ2UvanBlZ3xhRGN5TDJnMU9TOHhNRFV4TXpjM01EWTNOakkxTkM5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY4eVFreFVYek13TUhnek1EQXVhbkJufDk3ODM0MDQ3YzkwZDQxOWIzMWUxMTI1MjMyMWI3YTE0OGI2N2E1YmRmNzU4ZjgwNmNkOTQ5Zjc0NGI5MTM4OGU
NTN
NTN
SUCP210-31FG1
NTN NTN
Description
SUCP210-31FG1 PILLOW BLOCK BALL BEARING ; FOOD GRADE SOLID LUBE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
SUCP210-31FG1
BDI #
20861713
Details
1081.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCP210-31FG1/p/20861713
Your Price
$ 1,081.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
4547359882100
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
SUC210-31FG1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Food Grade Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Bore
1.938 Inch | 49.225 Millimeter
Actual Bolt Center to Center
6.25 Inch | 158.75Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

