https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCPA-OPEN-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3OTl8aW1hZ2UvanBlZ3xhRE14TDJnM09DOHhNRFU0TnpJeE5UWTFPVEF6T0M5SlRrUk9WRTVRUWxoWVdGaGZWVU5RUVY5UFVFVk9YMU5UWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8M2RkYzM1NWViNjAzZjFmMzA4NTM0NjE0NWY4NGQ0MTQ2MDBiMDg3NDU0ZjY3NWUxOWE2ZTkxM2U1OWIxYjhjMw
https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCPA-OPEN-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3OTl8aW1hZ2UvanBlZ3xhRE14TDJnM09DOHhNRFU0TnpJeE5UWTFPVEF6T0M5SlRrUk9WRTVRUWxoWVdGaGZWVU5RUVY5UFVFVk9YMU5UWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8M2RkYzM1NWViNjAzZjFmMzA4NTM0NjE0NWY4NGQ0MTQ2MDBiMDg3NDU0ZjY3NWUxOWE2ZTkxM2U1OWIxYjhjMw
NTN
NTN
SUCPA209-26C0FG1
NTN NTN
Description
SUCPA209-26C0FG1 PILLOW BLOCK BEARING ; FOOD GRADE SOLID LUBE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-5/8" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
SUCPA209-26C0FG1
BDI #
21973779
Details
1002.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCPA209-26C0FG1/p/21973779
Your Price
$ 1,002.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
4547359905526
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
SUC209-26FG1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | 2 Open End Cover | Food Grade Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.1
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-5/8" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Bore
1.625 Inch | 41.275 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Actual Bolt Center to Center
3.8 Inch | 96.5Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

