

TIMKEN
TIMKEN
SUCPLP207-20/F
TIMKEN TIMKEN
Description
SUCPLP207-20/F PILLOW BLK BRG UNIT ; WIDE INNER RING BALL SET SCREW
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
SUCPLP207-20/F
BDI #
23077563
Details
352.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCPLP207-20-F/p/23077563
Your Price
$ 352.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.75
EAN
0013992248763
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
SUC207-20/F
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Actual Bolt Center to Center
5 Inch | 127Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh