https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg1MXxpbWFnZS9qcGVnfGFHRXpMMmhpWXk4eE1EVXhNemMzTVRRNU5UUTFOQzlKVGtST1ZFNVFRbGhZV0ZoZlUxVkRVRkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmNGU1M2E1ZTQ4ZjM4ODE1ZTg5NjI4OWM5Mjc4YzEyZGJjOTg1Mjc0ODk4ZTdhNjFkZjM1ZjNhNDU3ZWEyNmZm
https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg1MXxpbWFnZS9qcGVnfGFHRXpMMmhpWXk4eE1EVXhNemMzTVRRNU5UUTFOQzlKVGtST1ZFNVFRbGhZV0ZoZlUxVkRVRkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmNGU1M2E1ZTQ4ZjM4ODE1ZTg5NjI4OWM5Mjc4YzEyZGJjOTg1Mjc0ODk4ZTdhNjFkZjM1ZjNhNDU3ZWEyNmZm
NTN
NTN
SUCPPL208
NTN NTN
Description
SUCPPL208 PILLOW BLOCK BEARING ; 40MM BORE 2 BOLT SS LOCK SENTINEL
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
SUCPPL208
BDI #
25267249
Details
503.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCPPL208/p/25267249
Your Price
$ 503.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
EAN
4550253054221
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
SUC208
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.3149
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Base to Center Height
1.938 Inch | 49.2 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bore
1.575 Inch | 40 Millimeter
Actual Bolt Center to Center
5.4 Inch | 137.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

