![SY 1.3/16 TF/VA228](/medias/INDSKFPBXXXX-SYTF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjV8aW1hZ2UvanBlZ3xhRE5oTDJnell5OHhNREk0TnpJeE5qWTRPVEU0TWk5SlRrUlRTMFpRUWxoWVdGaGZVMWxVUmw4eVFreFVYek13TUhnek1EQXVhbkJufDJkYmE4NTFiZmUwN2M1YTU0NWM1NzZiNWU4YmIzODZkNDIxOWI5MWYzMjBlNzg4MmEzNDIzODhiOTZkNzcyODk)
![SY 1.3/16 TF/VA228](/medias/INDSKFPBXXXX-SYTF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjV8aW1hZ2UvanBlZ3xhRE5oTDJnell5OHhNREk0TnpJeE5qWTRPVEU0TWk5SlRrUlRTMFpRUWxoWVdGaGZVMWxVUmw4eVFreFVYek13TUhnek1EQXVhbkJufDJkYmE4NTFiZmUwN2M1YTU0NWM1NzZiNWU4YmIzODZkNDIxOWI5MWYzMjBlNzg4MmEzNDIzODhiOTZkNzcyODk)
SKF
SKF
SY 1.3/16 TF/VA228
SKF SKF
Description
SY 1.3/16 TF/VA228 PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/4" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SY 1.3/16 TF/VA228
BDI #
1261224
Details
491.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SY-1-3-16-TF-VA228/p/1261224
Your Price
$ 491.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.11
EAN
7316571381091
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
YAR 206-103-2F/VA228
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SY 1.3/16 TF/VA228
Weight / LBS
2.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/4" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
5 Inch | 127Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Bolt Spacing Minimum
4.25 Inch | 107.95Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh