SKF
SKF
SY 503 M
SKF SKF
Description
SY 503 M
Pillow Block Bearing Housing; 127 MM Length X 40 MM Width X 82.5 MM Height; Cast Iron
Part #
SY 503 M
BDI #
1416490
Details
820.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SY-503-M/p/1416490
Your Price
RSD 820.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0.395
EAN
7316570971088
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
127 MM Length X 40 MM Width X 82.5 MM Height; Cast Iron
Long Description
Pillow Block Bearing Housing; 127 MM Length X 40 MM Width X 82.5 MM Height; Cast Iron