SKF
								SKF
							
						
					SYH 3/4 WF
				 
				SKF SKF
Description
						
                            
								SYH 3 /4 WF PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3-15/32" Minimum Bolt Spacing; 4-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	SYH 3/4 WF
							BDI #
						
	                      	1269647
							
						
Details
                    
                        105.36
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SYH-3-4-WF/p/1269647
						
		
		
		
				Your Price
				
						
							$ 105.36 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				0.615
					EAN
				7316577755728
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Eccentric Collar
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					3/8 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					YEL 204-012-2F
			Seals
				
					Single Lip Contact
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Short Base
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.skf.com
			Manufacturer Item Number
				
					SYH 3/4 WF
			Weight / LBS
				
					1.5
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3-15/32" Minimum Bolt Spacing; 4-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
			Nominal Bolt Center to Center
				
					3.8 Inch | 96.5 Millimeter
			Bolt Spacing Maximum
				
					4.188 Inch | 106.375Millimeter
			Bore
				
					0.75 Inch | 19.05 Millimeter
			Length Thru Bore
				
					1.719 Inch | 43.663 Millimeter
			Base to Center Height
				
					1.25 Inch | 32 Millimeter
			Bolt Spacing Minimum
				
					3.469 Inch | 88.113Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

