

TIMKEN
TIMKEN
TAA30SN36K160SO
TIMKEN TIMKEN
Description
TAA30SN36K160SO PILLOW BLOCK BRG ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 170MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 410MM Minimum Bolt Spacing; 450MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAA30SN36K160SO
BDI #
22085862
Details
7962.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAA30SN36K160SO/p/22085862
Your Price
$ 7,962.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
112.475
EAN
0883450499422
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
23136
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
248
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 170MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 410MM Minimum Bolt Spacing; 450MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
16.9 Inch | 429.3 Millimeter
Bore
6.299 Inch | 160 Millimeter
Length Thru Bore
7.756 Inch | 197 Millimeter
Bolt Spacing Minimum
16.142 Inch | 410Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bolt Spacing Maximum
17.717 Inch | 450Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh