https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-TAPA-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDR8aW1hZ2UvanBlZ3xhRFUyTDJobU5pOHhNREl5T0RJeU1EYzFOVGs1T0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VVFWQkJYMHRmVTE4ek1EQjRNekF3TG1wd1p3fDQ1MDU2Y2I4NDlhNDIyNWQwMjNlYzk2YjE1YTA2ODViNjYwOWNjMzc1N2I1MWFhYzRkZDgzNDdlNmNhZDcwNTE
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-TAPA-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDR8aW1hZ2UvanBlZ3xhRFUyTDJobU5pOHhNREl5T0RJeU1EYzFOVGs1T0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VVFWQkJYMHRmVTE4ek1EQjRNekF3TG1wd1p3fDQ1MDU2Y2I4NDlhNDIyNWQwMjNlYzk2YjE1YTA2ODViNjYwOWNjMzc1N2I1MWFhYzRkZDgzNDdlNmNhZDcwNTE
TIMKEN
TIMKEN
TAPA10K111SET
TIMKEN TIMKEN
Description
TAPA10K111SET PILLOW BLK SPH RLR BRG ; 1-11/16" ID 2 BOLT CST
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/2" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
TAPA10K111SET
BDI #
22087438
Details
541.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPA10K111SET/p/22087438
Your Price
$ 541.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.109
EAN
0883450404723
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22210
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/2" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bolt Spacing Maximum
7 Inch | 177.8Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Length Thru Bore
2.17 Inch | 55.118 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

