https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAP-G-H-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTd8aW1hZ2UvanBlZ3xhREJqTDJnNVpTOHhNREl5T0RJeU1USXhORGMxTUM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFWQmZSMTlJWDB0Zk16QXdlRE13TUM1cWNHY3xiZDNmYWY0ZmU3ZDg0NmM0OTgwZTRmZWUyNjFhOGZkZDE2MDNjM2I1OTVhNGVkMmNkNmZhYWVjODIwYjRmNDNm
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAP-G-H-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTd8aW1hZ2UvanBlZ3xhREJqTDJnNVpTOHhNREl5T0RJeU1USXhORGMxTUM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFWQmZSMTlJWDB0Zk16QXdlRE13TUM1cWNHY3xiZDNmYWY0ZmU3ZDg0NmM0OTgwZTRmZWUyNjFhOGZkZDE2MDNjM2I1OTVhNGVkMmNkNmZhYWVjODIwYjRmNDNm
TIMKEN
TIMKEN
TAPG24K403ST
TIMKEN TIMKEN
Description
TAPG24K403ST PILLOW BLK SPH RLR BRG ; 4-3/16" BORE 4 BOLT CAST STEEL HSG
Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/16" Bore; 5.512" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13-1/2" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPG24K403ST
BDI #
22087780
Details
4009.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPG24K403ST/p/22087780
Your Price
$ 4,009.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
42.842
EAN
0883450406444
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22224
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
110
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/16" Bore; 5.512" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13-1/2" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
14 Inch | 355.6Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Length Thru Bore
4.41 Inch | 112.014 Millimeter
Bolt Spacing Minimum
13.5 Inch | 342.9Millimeter
Nominal Bolt Center to Center
13.8 Inch | 350.5 Millimeter
Base to Center Height
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

