TIMKEN
TIMKEN
TAPK22K100ST
TIMKEN TIMKEN
Description
TAPK22K100ST PILLOW BLK SPH RLR BRG ; 4-BOLT 100MM
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 146.1MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 354.076MM Minimum Bolt Spacing; 395.224MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPK22K100ST
BDI #
784566
Details
4255.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPK22K100ST/p/784566
Your Price
$ 4,255.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
34.958
EAN
0883450085113
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
87
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 146.1MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 354.076MM Minimum Bolt Spacing; 395.224MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter
Base to Center Height
5.75 Inch | 146.1 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
4.13 Inch | 104.902 Millimeter
Bolt Spacing Minimum
13.94 Inch | 354.076Millimeter
Bolt Spacing Maximum
15.56 Inch | 395.224Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


