SEALMASTER
SEALMASTER
TB-23C CR
SEALMASTER SEALMASTER
Description
TB-23C CR ; POR CR GOLD NORMAL DUTY A BORE NON
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Part #
702732
BDI #
348195
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-23C-CR/p/348195
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.884
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2-17C-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TB-23C CR
Manufacturer Internal Number
702732
Weight / LBS
4.5
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Actual Bolt Center to Center
3.3 Inch | 83.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


