https://www.bdiexpress.com/medias/INDDODPBXXXX-TBDL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFEZ3hMMmc1TkM4eE1EYzJPVFUyTURRek5qYzJOaTlKVGtSRVQwUlFRbGhZV0ZoZlZFSkVURjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZjA1ZTkyMDQ4NDVmYWQxMzgxNGI0ZjAzMjVlZjExYTYxYTBkOGU1ZjBhZjYzMmFhNjhlYjA4NWMyNzg2Mzc1ZA
https://www.bdiexpress.com/medias/INDDODPBXXXX-TBDL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFEZ3hMMmc1TkM4eE1EYzJPVFUyTURRek5qYzJOaTlKVGtSRVQwUlFRbGhZV0ZoZlZFSkVURjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZjA1ZTkyMDQ4NDVmYWQxMzgxNGI0ZjAzMjVlZjExYTYxYTBkOGU1ZjBhZjYzMmFhNjhlYjA4NWMyNzg2Mzc1ZA
DODGE
DODGE
TB-DL-115
DODGE DODGE
Description
TB-DL-115 PILLOW BLK BALL BRG ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
TB-DL-115
BDI #
260059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-DL-115/p/260059
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.236
EAN
0782475890477
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-115
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TB-DL-115
Manufacturer Internal Number
128755
Weight / LBS
8.6
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Length Thru Bore
2.094 Inch | 53.2 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Actual Bolt Center to Center
4 Inch | 101.6Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

