https://www.bdiexpress.com/medias/INDDODPBXXXX-TBGT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwMDV8aW1hZ2UvanBlZ3xhR0UwTDJoak1pOHhNRFF5TWpRNE1USTFOalEzT0M5SlRrUkVUMFJRUWxoWVdGaGZWRUpIVkY4eVFreFVYek13TUhnek1EQXVhbkJufDU2YmRkNTk1OWI0YjljYTg4YmY2ZWUxM2E4OTI1ZjcwM2RkOTJkZTY2Y2ExZjk5NGY0OWNjMzY1OWVkZmFjZDg
DODGE
DODGE
TB-GT-104S
DODGE DODGE
Description
TB-GT-104S PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
129281
BDI #
260340
Details
181.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-GT-104S/p/260340
Your Price
$ 181.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.261
EAN
0782475883653
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-104S
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TB-GT-104S
Manufacturer Internal Number
129281
Weight / LBS
3.5
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.609 Inch | 40.869 Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Actual Bolt Center to Center
3 Inch | 76.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh