https://www.bdiexpress.com/medias/INDDODPBXXXX-TBSCEZPCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDV8aW1hZ2UvanBlZ3xhRFU1TDJnNVl5OHhNRFF5TWpRNE9UY3hNRFl5TWk5SlRrUkVUMFJRUWxoWVdGaGZWRUpUUTBWYVVFTlNYekpDVEZSZk16QXdlRE13TUM1cWNHY3xlYTE0MTQ4M2IwYTgyYzhmODQxYjIzYmI0N2NiNjE3OTRiMDEzMmM1ZWRjNzEyOTZlNDA0M2ZmYTY0NjRiNTM3
DODGE
DODGE
TB-SCEZ-100-PCR
DODGE DODGE
Description
TB-SCEZ-100-PCR PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Part #
127510
BDI #
259592
Details
239.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-SCEZ-100-PCR/p/259592
Your Price
$ 239.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.345
EAN
0782475985555
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-100-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TB-SCEZ-100-PCR
Manufacturer Internal Number
127510
Weight / LBS
0.58
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Length Thru Bore
1.188 Inch | 30.18 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh