https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-SCEZ-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NTF8aW1hZ2UvanBlZ3xhREppTDJnNVppOHhNRFkyTlRRMk1qazFOakEyTWk5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVTBORldsOVRVMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58NDJiMDYxYzczMWNkY2MyZDQ3NDdkNWExOGVjYWUzNzczY2IyMDc0NzM1NTI5OGY2OTMzOTNjYmRiZTRiMWI0NA
DODGE
DODGE
TB-SCEZ-104S-SHSS
DODGE DODGE
Description
TB-SCEZ-104S-SHSS PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
136787
BDI #
262093
Details
347.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-SCEZ-104S-SHSS/p/262093
Your Price
$ 347.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.157
EAN
0782476478674
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-104S-SS
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136787
Weight / LBS
2.56
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Actual Bolt Center to Center
3 Inch | 76.2Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter
Length Thru Bore
1.52 Inch | 38.608 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh