https://www.bdiexpress.com/medias/INDDODPBXXXX-TBSXR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1MHxpbWFnZS9qcGVnfGFHSXpMMmcxTkM4eE1EYzJPRFE1T1RRM05EUTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlZFSlRXRkpmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wyYjM2ZGY1YmZkNjMwM2E4ZGVkMjlhMTYzODc5MmJlNDI1ZDhmM2UzMzZlZWUzMjVhMDc4YjNkMDg1MzA1MzBh
DODGE
DODGE
TB-SXR-107-NL MOD
DODGE DODGE
Description
TB-SXR-107-NL MOD PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion
Part #
052737
BDI #
245036
Details
178.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-SXR-107-NL-MOD/p/245036
Your Price
$ 178.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.706
EAN
0782475921904
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
INS-SXR-107
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TB-SXR-107-NL
Manufacturer Internal Number
052737
Weight / LBS
3.8
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
3.2 Inch | 81.3 Millimeter
Length Thru Bore
2.016 Inch | 51.2 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Actual Bolt Center to Center
3.3 Inch | 83.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh