https://www.bdiexpress.com/medias/INDNSKPBXXXX-UCP-210-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzF8aW1hZ2UvanBlZ3xhR1V6TDJnMk1DOHhNRGcyTURVM09EY3pOREV4TUM5SlRrUk9VMHRRUWxoWVdGaGZWVU5RWHpJeE1GOHlRa3hVWHpNd01IZ3pNREF1YW5CbnwyN2NiYTgyMzY4OWUzYTJjMDk2MDc4NmE4MjQ3MDk5NDgwZTE2NjBiYzQwNWE3Y2NlZmYwOGRmODAxZTI5MDMz
https://www.bdiexpress.com/medias/INDNSKPBXXXX-UCP-210-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzF8aW1hZ2UvanBlZ3xhR1V6TDJnMk1DOHhNRGcyTURVM09EY3pOREV4TUM5SlRrUk9VMHRRUWxoWVdGaGZWVU5RWHpJeE1GOHlRa3hVWHpNd01IZ3pNREF1YW5CbnwyN2NiYTgyMzY4OWUzYTJjMDk2MDc4NmE4MjQ3MDk5NDgwZTE2NjBiYzQwNWE3Y2NlZmYwOGRmODAxZTI5MDMz
NSK
NSK
UCP205D1
NSK NSK
Description
UCP205D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 25MM BORE CAST IRON
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP205D1
BDI #
1195258
Details
68.35
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP205D1/p/1195258
Your Price
$ 68.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.76
EAN
0029176543555
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC205D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.7637
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
4.1 Inch | 105Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

