https://www.bdiexpress.com/medias/INDASIPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhR05rTDJnME1TOHhNREk1TXpRM09UZ3dNRGcyTWk5SlRrUkJVMGxRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjhiZjkxM2UyZjM4ZDVmMjAyZjM4NGI0ZWRkYTVjNTAzZDM2YTRjZjE5NzJjMTgzN2RlNDc0ZTg3MTI3MTY4MQ
AMI BEARINGS
AMI BEARINGS
UCP206
AMI BEARINGS AMI BEARINGS
Description
UCP206 PILLOW BLOCK BEARING ; 30MM BORE 42.9MM BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 113MM Minimum Bolt Spacing; 129MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP206
BDI #
1401855
Details
55.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP206/p/1401855
Your Price
$ 55.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.32
EAN
0808250109104
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC206
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCP206
Weight / LBS
2.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 113MM Minimum Bolt Spacing; 129MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.688 Inch | 42.9 Millimeter
Bolt Spacing Minimum
4.449 Inch | 113Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Maximum
5.079 Inch | 129Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh