SYSTEM PLAST
SYSTEM PLAST
UCP208-40M-OEC
SYSTEM PLAST SYSTEM PLAST
Description
UCP208-40M-OEC PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 129MM Minimum Bolt Spacing; 147.1MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Part #
58208R
BDI #
340290
Details
296.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP208-40M-OEC/p/340290
Your Price
$ 296.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0787405257788
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC208
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Black Housing | Open End Cover | Back Spring Seal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
58208R
Weight / LBS
1.92
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 129MM Minimum Bolt Spacing; 147.1MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Length Thru Bore
1.61 Inch | 40.9 Millimeter
Bolt Spacing Minimum
5.079 Inch | 129Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Maximum
5.791 Inch | 147.1Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh