

FAG
FAG
UCP208-J7
FAG FAG
描述
FAG UCP208-J7 ; 轴承/带座轴承
Pillow Block Bearing; Set Screw Mount; Ball Bearing; Cast Iron; Single Lip Seal; With Long Base
制造商部件号
FAG UCP208-J7
BDI部件号
22390440
详情
132.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCP208-J7/p/22390440
单价(不含税)
¥132.00 / 套
BDIExpress
|
BDI- IN | 83 |
BDI- 匈牙利 | 6 |
产品详细信息
分类
最低订购量
无
EAN条码
4047643247610
重量 / Kilogram
1.915
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
重量/磅
4.22185
产品明细
Pillow Block Bearing
产品规格
Set Screw Mount; Ball Bearing; Cast Iron; Single Lip Seal; With Long Base
详细描述
Pillow Block Bearing; Set Screw Mount; Ball Bearing; Cast Iron; Single Lip Seal; With Long Base