https://www.bdiexpress.com/medias/INDNSKPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDl8aW1hZ2UvanBlZ3xhRFkxTDJobU1TOHhNRFV3TlRZMk5UTXhORGcwTmk5SlRrUk9VMHRRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjJjODE0ZjEwZWY0NTk4MDQ3NDNjZmU4YmUyODBmMTBmMTc0Mjc2ZjcxN2M0N2NmOTQ2YzcxNTAyYjA3OTBhYQ
NSK
NSK
UCP210-115D1
NSK NSK
Description
UCP210-115D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 1.9375" BORE CI NORMAL DUTY
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP210-115D1
BDI #
17761397
Details
152.76
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP210-115D1/p/17761397
Your Price
$ 152.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.7
EAN
0029176543685
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC210-115D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Actual Bolt Center to Center
6.3 Inch | 160Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh