![UCP210](/medias/INDXXXPBXXXX-UCP-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjd8aW1hZ2UvanBlZ3xhRGc1TDJnM015OHhNREUwTWpFNE1EWXdOVGs0TWk5SlRrUllXRmhRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8YWM3ODBiYTViNTM2MmUxOWYzMzYwZDFkMjNmZGU2ZjQ4ZTk1NmFlN2JjMzcxNGEyZDg5NzgxMTNjNjdmZjEzNA)
![UCP210](/medias/INDXXXPBXXXX-UCP-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjd8aW1hZ2UvanBlZ3xhRGc1TDJnM015OHhNREUwTWpFNE1EWXdOVGs0TWk5SlRrUllXRmhRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8YWM3ODBiYTViNTM2MmUxOWYzMzYwZDFkMjNmZGU2ZjQ4ZTk1NmFlN2JjMzcxNGEyZDg5NzgxMTNjNjdmZjEzNA)
FAG
FAG
UCP210
FAG FAG
Description
FAG UCP210
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP210
BDI #
17027413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP210/p/17027413
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.77
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC210
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
6.1068
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.25 Inch | 57.2 Millimeter
Actual Bolt Center to Center
6.3 Inch | 159Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh